Shop All Door Weatherstripping & Door Seals
National Guard
Smoke Seal, 20 ft. Overall L
Mfr # 5050B-20'
Zoro # G7897331
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 20 ft
- Projection 1/4 in
- Color Brown
- Overall Height 1/4 in
Product Information
- Brand National Guard
- MFR # 5050B-20'
- Zoro # G7897331
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 20 ft |
Overall Height | 1/4 in |
Insert Size | 1/2" |
Overall Width | 1/2 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Brown |
Item | Smoke Seal |
Stays Flexible to | -100 Degrees F |
Material | Silicone |
Sold As | Roll |
Insert Material | Silicone |
Mounting Type | Self-Adhesive |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Insert Color | Brown |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Smoke Seal, Overall Length 20 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Brown, For Use With Doors, Insert Color Brown, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -100 Degrees F, Product Type Smoke Seal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Ball Catch Dbl 2In Ven Brnz (CB-01VB-PS)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-273-36-DG-08)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- ZORO SELECT Cam Latch, Keyed, Chrome, L Handle (1XNZ5)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-84)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (A626A-84)
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. (172NA-36x84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- TOWER SEALANTS M-D Bronze Aluminum Weather Stripping For Door Jamb 84 in. L X 1/4 in. (69911)
- National Guard Door Accessories