Shop All Door Louver & Lite Kits
National Guard
Self Attaching Louver, Dark Bronze
Mfr # L-700-RXDKB-20x20
Zoro # G1614971
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 20 in
- Opening Width 20 in
- For Use With Doors
- Includes #8 x 3/4 in SMS
Product Information
- Brand National Guard
- MFR # L-700-RXDKB-20x20
- Zoro # G1614971
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 20 in |
Opening Width | 20 in |
Details
Item | Self Attaching Door Louver |
Material | Steel |
For Use With | Doors |
Includes | #8 x 3/4 in SMS |
Finish | Dark Bronze |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Self Attaching Door Louver, Material Steel, Opening Height 10 ft., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags Pk (411)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-12x12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- National Guard Door Louver & Lite Kits