Shop All Door Astragals
National Guard
Security Astragal, Steel, 2-1/2in.H
Mfr # 1392SP-96
Zoro # G1614719
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Security Astragal
- Flange Material Steel
- Color Gray
- Includes #10-32 SNB
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104
Product Information
- Brand National Guard
- MFR # 1392SP-96
- Zoro # G1614719
- Country of Origin United States
- Category Door Astragals
Dimensions
Insert Size | 1/4 in |
Overall Width | 2 1/2 in |
Flange Width | 2 1/2 in |
Overall Height | 96 in |
Overall Length | 8 ft |
Details
Product Type | Security Astragal |
Flange Material | Steel |
Color | Gray |
Includes | #10-32 SNB |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104 |
Projection | 3/16 in |
Mounting Type | Screws |
Item | Security Astragal |
Insert Material | TPE |
Insert Color | Clear |
Sold As | Each |
Material | Steel |
Flange Finish | Primed |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Security Astragal, Overall Length 8 ft, Overall Width 2 1/2 in, Overall Height 96 in, Color Gray, Flange Material Steel, Flange Width 2 1/2 in, For Use With Doors, Includes #10-32 SNB, Insert Color Clear, Insert Material TPE, Insert Size 1/4 in, Material Steel, Projection 3/16 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104, Product Type Security Astragal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Glide Furn 4Pk 7/8In Nickel (9449)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- KOHLER O-Ring, 91639 (91639)
- DELTANA Ball Catch Black (BC218U19)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-96)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NDKB-96x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-96x2)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- PEMKO 357SP84 84" T Overlapping Astragal with Pile Galvanized Steel (357SP84)
- National Guard Door Bottoms, Thresholds & Seals