Shop All Door Thresholds
National Guard
Saddle Threshold, Smooth Top, 4 ft.
Mfr # 411-48
Zoro # G0380807
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- ADA Compliant ADA Compliant
- Standards ANSI/BHMA Certified A156.21, UL Classified UL10C
- Thickness 0.125 in
Product Information
- Brand National Guard
- MFR # 411-48
- Zoro # G0380807
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 3 in |
Flange Width | 3" |
Height | 1/4 in |
Flange Height | 1/4" |
Overall Length | 48" |
Fits Door Width | 48 in |
Details
Color | Silver |
Material | Aluminum |
ADA Compliant | ADA Compliant |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Thickness | 0.125 in |
Flange Material | Aluminum |
Finish | Aluminum Mill |
Flange Finish | Mill |
Item | Saddle Threshold |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Surface Type | Smooth Top |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Smooth Top, Aluminum Mill Finish, Color Silver, Width 3 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden Honey Pencil Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0057)
- NATIONAL HARDWARE CHAINS 18""H (N275-024)
- J.W. WINCO JW Winco GN115-SCH-22 Cam Latch (115-SCH-22)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (413-6)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (913-72)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (398-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- PEMKO Threshold, Aluminum Finish, 5" W, 48" L (2005AT48)
- National Guard Door Thresholds