Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 6 ft., Alum
Mfr # 424-6
Zoro # G1900841
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Fits Door Width 72 in
- Thickness 0.15 in
- Flange Material 6063 Aluminum Alloy
Product Information
- Brand National Guard
- MFR # 424-6
- Zoro # G1900841
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 4 in |
Fits Door Width | 72 in |
Height | 1/2 in |
Flange Width | 4" |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Aluminum |
Thickness | 0.15 in |
Flange Material | 6063 Aluminum Alloy |
Flange Finish | Mill |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Surface Type | Fluted Top |
Finish | Aluminum |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Item | Saddle Threshold |
ADA Compliant | ADA Compliant |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 4 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.15 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- CCL Enclosure Lock, Keyed Different, CAT45 Key (15767C45)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US19, Rectangle Stk (B571 622)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (425-4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (424-3)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 7in.W (713-72)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- NATIONAL GUARD 5" x 1/2" x 72" ADA Compliant Bumper Threshold (896V72)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- National Guard Door Thresholds