Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 4 ft. L
Mfr # 425E-48
Zoro # G7897237
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Standards ANSI/BHMA A156.21, ANSI/UL10C
- Thickness 0.109 in
- Surface Type Fluted Top
Product Information
- Brand National Guard
- MFR # 425E-48
- Zoro # G7897237
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Height | 1/2 in |
Flange Width | 5" |
Fits Door Width | 48 in |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Aluminum |
Standards | ANSI/BHMA A156.21, ANSI/UL10C |
Thickness | 0.109 in |
Surface Type | Fluted Top |
ADA Compliant | Yes |
Includes | #10 x 1-1/2 in FH Zinc Wood Screws |
Finish | Mill |
Flange Finish | Mill |
Item | Saddle Threshold |
Flange Material | 6063 Aluminum Alloy |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/UL10C, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Latch 492826D (112971)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- CODEL DOORS 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- RICHELIEU HARDWARE 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Gold Contemporary Drawer Pull (BP9253192165)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428EDKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (713-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 1-3/4in W (414DKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803VDKB-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (430E - 36)
- National Guard Door Accessories