Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 4 ft., Alum
Mfr # 424-4
Zoro # G2980004
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Surface Type Fluted Top
- Flange Height 1/2"
- Flange Finish Mill
Product Information
- Brand National Guard
- MFR # 424-4
- Zoro # G2980004
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 4 in |
Flange Height | 1/2" |
Fits Door Width | 48 in |
Height | 1/2 in |
Flange Width | 4" |
Details
Color | Silver |
Material | Aluminum |
Surface Type | Fluted Top |
Flange Finish | Mill |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Item | Saddle Threshold |
Flange Material | 6063 Aluminum Alloy |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Finish | Aluminum |
Thickness | 0.15 in |
ADA Compliant | ADA Compliant |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 4 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.15 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Ceiling Panel HoldDown Clips 20Pack, 20PK (TP05116)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA2)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP969650CHBRZ)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (424-6)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813DKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (896VDKB-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (398-36)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- National Guard Door Bottoms, Thresholds & Seals