Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 5in.W
Mfr # 425DKB-72
Zoro # G1615245
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Material 6063 Aluminum Alloy
- ADA Compliant Yes
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Product Information
- Brand National Guard
- MFR # 425DKB-72
- Zoro # G1615245
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Height | 1/2 in |
Fits Door Width | 72 in |
Flange Height | 1/2" |
Flange Width | 5" |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Material | 6063 Aluminum Alloy |
ADA Compliant | Yes |
Finish | Anodized |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
Thickness | 0.109 in |
Flange Finish | Dark Bronze |
Surface Type | Fluted Top |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 (U38883.025.0675)
- RV DESIGNER RV Designer D420 Drawer Slide Kit - 20" Set (D420)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPR5)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429E - 48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 5 in. W (950N-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 6 in. W (8426-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- M-D Bar Carpet Silv 1-3/8X3' (78071)
- National Guard Door Accessories