Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 4in.W
Mfr # 413DKB-72
Zoro # G1615516
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Height 1/4"
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Flange Finish Dark Bronze
Product Information
- Brand National Guard
- MFR # 413DKB-72
- Zoro # G1615516
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 4 in |
Flange Height | 1/4" |
Height | 1/4 in |
Fits Door Width | 72 in |
Flange Width | 4" |
Overall Length | 72" |
Details
Color | Dark Bronze |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Dark Bronze |
Thickness | 0.125 in |
Flange Material | Aluminum |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
ADA Compliant | Yes |
Finish | Anodized |
Surface Type | Fluted Top |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 4 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK25 (5JJV8)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 1 in W (26/80 KA)
- ZORO SELECT 1 1/8 in W x 7 7/8 in H Mill Stainless Steel Lift-Off Hinge (49U525)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4766)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- NATIONAL GUARD Door Threshold, 72 inL, 4 inW, .110 in Thck (8424-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804V-72)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- National Guard Door Bottoms, Thresholds & Seals