Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Smooth, 2-3/4in.W
Mfr # 407-48
Zoro # G1614229
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Black
- Width 2 3/4 in
- Material PVC
- Standards ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Product Information
- Brand National Guard
- MFR # 407-48
- Zoro # G1614229
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 2 3/4 in |
Insert Size | 3/4" x 2-3/4" |
Height | 3/4 in |
Overall Length | 48" |
Fits Door Width | 48 in |
Details
Color | Black |
Material | PVC |
Standards | ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
ADA Compliant | Yes |
Insert Material | Vinyl |
Thickness | 0.025 in |
Item | Saddle Threshold |
Surface Type | Smooth |
Finish | Mill |
Insert Color | Black |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 2 3/4 in, Height 3/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.025 in, Material PVC, Standards ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- MONROE PMP Pull Handle, SS, 10 In. H, Natural, Threaded Holes (PH-0137)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- CORBIN RUSSWIN 6-pin LFIC Core, 59A1 Keyway, 0-Bitted, 626, 4 Pack (8000-59A1 626 (4PK))
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (425DKB-72)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- National Guard Door Accessories