Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 8in.W
Mfr # 813DKB-48
Zoro # G1615568
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
- ADA Compliant Yes
- Flange Width 8"
Product Information
- Brand National Guard
- MFR # 813DKB-48
- Zoro # G1615568
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 8 in |
Flange Width | 8" |
Fits Door Width | 48 in |
Height | 1/4 in |
Flange Height | 1/4" |
Details
Color | Dark Bronze |
Material | Aluminum |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Finish | Anodized |
ADA Compliant | Yes |
Flange Finish | Dark Bronze |
Flange Material | 6063 Aluminum Alloy |
Insert Color | Gray |
Item | Saddle Threshold |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.125 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 8 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Insert Color Gray, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367FS)
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3519038)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013DKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (425DKB-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (413-3)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- National Guard Door Bottoms, Thresholds & Seals