Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 8in.W
Mfr # 813-48
Zoro # G1616006
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Fits Door Width 48 in
- Height 1/4 in
- Surface Type Fluted Top
Product Information
- Brand National Guard
- MFR # 813-48
- Zoro # G1616006
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 8 in |
Fits Door Width | 48 in |
Height | 1/4 in |
Flange Height | 1/4" |
Flange Width | 8" |
Details
Color | Aluminum |
Material | Aluminum |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Finish | Mill |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
Flange Finish | Mill |
Flange Material | 6063 Aluminum Alloy |
Thickness | 0.125 in |
ADA Compliant | Yes |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 8 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP873192CHBRZ)
- M-D Bar Carpet Silv 1-3/8X3' (78071)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (413-3)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (513DKB-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 2-3/4in.W (402-36)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (325-36)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (48 3/4" Long) (4 FT A-76)
- National Guard Door Accessories