Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 8in.W
Mfr # 428EDKB-48
Zoro # G1614061
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Flange Material Aluminum
- Flange Finish Dark Bronze
Product Information
- Brand National Guard
- MFR # 428EDKB-48
- Zoro # G1614061
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 8 in |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 48 in |
Flange Width | 8" |
Overall Length | 48" |
Details
Color | Dark Bronze |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Flange Finish | Dark Bronze |
Item | Saddle Threshold |
Surface Type | Fluted Top |
ADA Compliant | Yes |
Thickness | 0.109 in |
Finish | Anodized |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 8 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- DELTANA Valet Hook, 7" Projection Black (VH65U19)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Dark Bronze (653DKB-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430E - 72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613DKB-36)
- TOWER SEALANTS M-D 3-3/8 in. W X 36 in. L Mill Aluminum High Bumper Threshold (08383)
- National Guard Door Thresholds