Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 6in.W
Mfr # 613DKB-48
Zoro # G1615385
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Finish Dark Bronze
- Height 1/4 in
- Flange Width 6"
Product Information
- Brand National Guard
- MFR # 613DKB-48
- Zoro # G1615385
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 6 in |
Height | 1/4 in |
Flange Width | 6" |
Overall Length | 48" |
Flange Height | 1/4" |
Fits Door Width | 48 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Finish | Dark Bronze |
Finish | Anodized |
Item | Saddle Threshold |
Flange Material | Aluminum |
ADA Compliant | Yes |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Surface Type | Fluted Top |
Thickness | 0.125 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 6 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 34"W x 36"H (GVPVE34X3603SN)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613DKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (413DKB-48)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Dark Bronze (653DKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813DKB-48)
- NATIONAL GUARD Door Threshold, Dark Bronze, 36 in L, 7in W (8427DKB-36)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (412SS-3)
- National Guard Door Accessories