Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 6in.W
Mfr # 426DKB-48
Zoro # G1614545
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Overall Length 48"
- Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Product Information
- Brand National Guard
- MFR # 426DKB-48
- Zoro # G1614545
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 6 in |
Overall Length | 48" |
Flange Width | 6" |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 48 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.109 in |
Finish | Anodized |
Flange Finish | Dark Bronze |
Flange Material | 6063 Aluminum Alloy |
Surface Type | Fluted Top |
ADA Compliant | Yes |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 6 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK3 (304710D)
- DISCO Blk Finish Metal Cabinet Mini Bulb (80321)
- ORIGINAL LISHI ORIGINAL LISHI: 2 IN 1 PICK FOR AMERICAN LOCK PADLOCKS AM5 - ANTI-GLARE (OLS-AM5)
- SWIVEL SP9645 Extension Spring 1.13 x 16 in. (SW612853)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 4in.W (424DKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- National Guard Door Accessories