Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 4in.W
Mfr # 413DKB-48
Zoro # G1614186
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Thickness 0.125 in
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Height 1/4 in
Product Information
- Brand National Guard
- MFR # 413DKB-48
- Zoro # G1614186
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 4 in |
Height | 1/4 in |
Flange Width | 4" |
Fits Door Width | 48 in |
Flange Height | 1/4" |
Overall Length | 48" |
Details
Color | Dark Bronze |
Material | Aluminum |
Thickness | 0.125 in |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
Flange Finish | Dark Bronze |
Surface Type | Fluted Top |
Finish | Anodized |
ADA Compliant | Yes |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 4 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 20565 Sliding Door Hanger (20565)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x40)
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- EMTEK Flat Black Knobs 86058FB (86058FB)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013DKB-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613DKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913DKB-48)
- NATIONAL GUARD 48" Threshold Ramp (65448)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411DKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- National Guard Door Bottoms, Thresholds & Seals