Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Smooth, 2-3/4in.W
Mfr # 402-36
Zoro # G1614509
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Black
- Width 2 3/4 in
- Material PVC
- Insert Material Vinyl
Product Information
- Brand National Guard
- MFR # 402-36
- Zoro # G1614509
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 2 3/4 in |
Insert Size | 3/4" x 2-3/4" |
Height | 3/4 in |
Fits Door Width | 36 in |
Overall Length | 36" |
Details
Color | Black |
Material | PVC |
Item | Saddle Threshold |
Insert Material | Vinyl |
Standards | ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Surface Type | Smooth |
ADA Compliant | Yes |
Finish | Mill |
Insert Color | Black |
Thickness | 0.025 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 2 3/4 in, Height 3/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.025 in, Material PVC, Standards ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2015-2017 Ford F-Series / 5-Button Smart Key / PN: 164-R8117 / M3N-A2C31243300 / w/ Tailga (RSK-FRD071)
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK25 (5JJY7)
- GENESIS Gs08-0950Pe10-121 Gas Spring (GSS 6309UW)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- NATIONAL GUARD Door Threshold, 36in.L, Smooth, 5-1/2in.W (400-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913DKB-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813DKB-36)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 4 ft. L (896N-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (399-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 4in.W (413DKB-36)
- M-D THRSHLD FLTP ALU 36""L BG (09613)
- National Guard Door Thresholds