Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 9in.W
Mfr # 913-36
Zoro # G1614420
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Overall Length 36"
- Flange Width 9"
- Flange Height 1/4"
Product Information
- Brand National Guard
- MFR # 913-36
- Zoro # G1614420
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 9 in |
Overall Length | 36" |
Flange Width | 9" |
Flange Height | 1/4" |
Fits Door Width | 36 in |
Height | 1/4 in |
Details
Color | Aluminum |
Material | Aluminum |
Item | Saddle Threshold |
Finish | Mill |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Thickness | 0.125 in |
Flange Finish | Mill |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 9 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B6916)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- WAGNER Steamer Wallpaper Remover (0282014)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 4in.W (413DKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 3-3/4in W (8135N-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 6 in W (8426DKB-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411-72)
- National Guard Door Bottoms, Thresholds & Seals