Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 9in.W
Mfr # 429EDKB-36
Zoro # G1614700
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Thickness 0.109 in
- ADA Compliant Yes
- Height 1/2 in
Product Information
- Brand National Guard
- MFR # 429EDKB-36
- Zoro # G1614700
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 9 in |
Height | 1/2 in |
Flange Width | 9" |
Overall Length | 36" |
Flange Height | 1/2" |
Fits Door Width | 36 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Finish | Anodized |
Item | Saddle Threshold |
Thickness | 0.109 in |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Flange Finish | Dark Bronze |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 9 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6/Pack (320760)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38871.009.0375)
- MAJOR Major: LMB-06 - Replacement Steel Rod Flush Bolt Guide - Square Hole (MJR-LMB-06)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ9)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428EDKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430E - 72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 5 in. W (950N-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft. (804VDKB-48)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- National Guard Door Thresholds