Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 8in.W
Mfr # 813DKB-36
Zoro # G1615035
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Height 1/4 in
- Flange Width 8"
- Flange Height 1/4"
Product Information
- Brand National Guard
- MFR # 813DKB-36
- Zoro # G1615035
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 8 in |
Height | 1/4 in |
Flange Width | 8" |
Flange Height | 1/4" |
Fits Door Width | 36 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Item | Saddle Threshold |
Thickness | 0.125 in |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Dark Bronze |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Flange Material | 6063 Aluminum Alloy |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Finish | Anodized |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 8 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Prime Coat Plate 336D (023343)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-60)
- ZORO SELECT Brown Viton O-Ring, 2.5mm Wide 18mm ID, PK10 (ZUSAVB75M2.5X18)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411DKB-72)
- NATIONAL GUARD 48" Threshold Ramp (654DKB48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 4in.W (424DKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (913-72)
- National Guard Door Accessories