Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 6in.W
Mfr # 613DKB-36
Zoro # G1614938
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Material Aluminum
- Fits Door Width 36 in
- Flange Width 6"
Product Information
- Brand National Guard
- MFR # 613DKB-36
- Zoro # G1614938
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 6 in |
Fits Door Width | 36 in |
Flange Width | 6" |
Flange Height | 1/4" |
Overall Length | 36" |
Height | 1/4 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Material | Aluminum |
ADA Compliant | Yes |
Finish | Anodized |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.125 in |
Item | Saddle Threshold |
Flange Finish | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 6 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cabinet Knob in Matte Black (29980-BL)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 241, PK10 (ZUSAH50241)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P2998-BI-10B)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (513DKB-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD 48" Threshold Ramp (654DKB48)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 1-3/4in W (414-48)
- HOMEPAGE 36in. Satin Nickel Adjustable Thermal Break Threshold 49008 (HO899793)
- National Guard Door Bottoms, Thresholds & Seals