Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 4in.W
Mfr # 413DKB-36
Zoro # G1614201
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Width 4"
- Flange Finish Dark Bronze
- Surface Type Fluted Top
Product Information
- Brand National Guard
- MFR # 413DKB-36
- Zoro # G1614201
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 4 in |
Flange Width | 4" |
Flange Height | 1/4" |
Fits Door Width | 36 in |
Height | 1/4 in |
Overall Length | 36" |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Finish | Dark Bronze |
Surface Type | Fluted Top |
Finish | Anodized |
Item | Saddle Threshold |
Thickness | 0.125 in |
ADA Compliant | Yes |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 4 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/53 KA)
- DELTANA Deltana 12SBCS26D 12 in. Heavy Duty Surface Bolt with Concealed Screw; Satin Chrome - Solid (12SBCS26D)
- BALDWIN ESTATE Broached Spindles (0526.004)
- GENESIS Gs10-0800Md13-157 Gas Spring (GSS 6437UH)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (413-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 7in.W (713-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 5 in. W (950N-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (398-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (424-4)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- National Guard Door Bottoms, Thresholds & Seals