Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 10in.W
Mfr # 430EDKB-36
Zoro # G1616356
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Height 1/2 in
- Flange Material Aluminum
- ADA Compliant Yes
Product Information
- Brand National Guard
- MFR # 430EDKB-36
- Zoro # G1616356
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 10 in |
Height | 1/2 in |
Flange Width | 10" |
Fits Door Width | 36 in |
Overall Length | 36" |
Flange Height | 1/2" |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Material | Aluminum |
ADA Compliant | Yes |
Finish | Anodized |
Thickness | 0.109 in |
Surface Type | Fluted Top |
Flange Finish | Dark Bronze |
Item | Saddle Threshold |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF5PSHK491610BM)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1204ETPCSCS)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #300 (BULK-FG-2001)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6 (3HPG6)
- NATIONAL GUARD 5" x 1/2" x 72" ADA Compliant Bumper Threshold (896V72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (659-36)
- NATIONAL GUARD Door Threshold, 48 inL, 5 inW, .078 in Thck (950N-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (425-4)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 3 ft. L (325HD-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (424-3)
- National Guard Door Bottoms, Thresholds & Seals