Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 10in.W
Mfr # 1013DKB-36
Zoro # G1615376
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Height 1/4"
- Flange Width 10"
- Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Product Information
- Brand National Guard
- MFR # 1013DKB-36
- Zoro # G1615376
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 10 in |
Flange Height | 1/4" |
Flange Width | 10" |
Overall Length | 36" |
Height | 1/4 in |
Fits Door Width | 36 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
Flange Finish | Dark Bronze |
Finish | Anodized |
Thickness | 0.125 in |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | Yes |
Flange Material | Aluminum |
Surface Type | Fluted Top |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Bright Chrome (FP223U26)
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- WRS Norandex 4-1/16" Die Cast Slide Bolt for Storm Doors (N-83-SET)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913DKB-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (413-4)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 3-3/4in W (8135N-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 2-3/4in.W (407-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (429EDKB-36)
- M-D M-D TH393 Adjustable Alum & Hardwood Sill - Inswing, 76281, 72", Silver (76281)
- National Guard Door Thresholds