Shop All Door Astragals
National Guard
Overlapping Astragal, Aluminum, 3/16 In.
Mfr # 158NDKB-84
Zoro # G1599930
original price:
$81.38
17% off
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Overlapping Astragal
- Insert Type Hollow Bulb
- Flange Material Aluminum
- Color Dark Bronze
- Overall Height 3/4 in
Product Information
- Brand National Guard
- MFR # 158NDKB-84
- Zoro # G1599930
- Country of Origin United States
- Category Door Astragals
Dimensions
Overall Height | 3/4 in |
Insert Size | 3/16 in |
Overall Width | 1 3/8 in |
Flange Width | 1 3/8 in |
Overall Length | 7 ft |
Flange Height | 1/4" |
Details
Product Type | Overlapping Astragal |
Insert Type | Hollow Bulb |
Flange Material | Aluminum |
Color | Dark Bronze |
Insert Material | Neoprene |
Flange Thickness | 3/32 in |
Projection | 1/4 in |
Material | Aluminum |
Sold As | Roll |
Stays Flexible to | -20 Degrees F |
Insert Color | Black |
Mounting Type | Screw |
Item | Overlapping Astragal |
For Use With | Doors |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104 |
Flange Finish | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Overlapping Astragal, Overall Length 7 ft, Overall Width 1 3/8 in, Overall Height 3/4 in, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 3/32 in, Flange Width 1 3/8 in, For Use With Doors, Insert Color Black, Insert Material Neoprene, Insert Size 3/16 in, Material Aluminum, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104, Stays Flexible to -20 Degrees F, Product Type Overlapping Astragal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon Exit Device Trim (510L-A US26D)
- SANITUBE PTFE Clamp Gasket, 3/4 (GTCT-075)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827TP-F 3 26D)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-96)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-96)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-96x2)
- PEMKO 3572SP80 80" Offset Security Bar Galvanized Steel (3572SP80)
- National Guard Door Accessories