Shop All Door Sweeps
National Guard
Nylon, Brush, 96in.L
Mfr # 600A-96
Zoro # G1616487
original price:
$69.69
10% off
new price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Insert Type Brush
- Insert Color Gray
- Insert Size 1/2 in
- Flange Height 7/8 in
Product Information
- Brand National Guard
- MFR # 600A-96
- Zoro # G1616487
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 8 ft |
Insert Size | 1/2 in |
Flange Height | 7/8 in |
Flange Width | 7/8" |
Overall Length | 96" |
Details
Insert Type | Brush |
Insert Color | Gray |
Insert Material | Nylon Brush |
Flange Material | Anodized Aluminum |
Projection | 1/4 in |
Flange Finish | Anodized |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Item | Brush |
Door Sweep Type | Brush |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Brush, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 7/8 in, Insert Size 1/2 in, Projection 1/4 in, Length 8 ft, Insert Material Nylon Brush, Insert Color Gray, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- EBERHARD MANUFACTURING CO Pillar Lock Keyed 1250 (EMC 9001-PL-61 1250)
- DORMAKABA Cylindrical Locks with Keypad Trim, E5031MWL-626-41 (E5031MWL-626-41)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 11/16 in W (41/30 KD)
- NATIONAL GUARD Nylon Brush, 48 (600A-48)
- NATIONAL GUARD Brush, 48in.L, Black (601A-48)
- NATIONAL GUARD Door Sweep, Neoprene Insert, 8 ft. L (199NDKB-96)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- National Guard Door Sweeps