Shop All Door Weatherstripping & Door Seals
National Guard
Neoprene Seal, Aluminum, 5/16 In.
Mfr # 137NA-36x84
Zoro # G1600000
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/16 in
- Color Gray
- Insert Size 5/16 in
Product Information
- Brand National Guard
- MFR # 137NA-36x84
- Zoro # G1600000
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 5/16 in |
Overall Width | 1 3/16 in |
Overall Height | 7 ft |
Flange Width | 5/16 in |
Details
For Use With | Doors |
Projection | 5/16 in |
Color | Gray |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Includes | (1) 36 in Strip, (2) 84 in Strips |
Stays Flexible to | -20 Degrees F |
Insert Material | Neoprene |
Flange Thickness | 3/16 in |
Material | Aluminum |
Flange Finish | Anodized |
Mounting Type | Screw |
Sold As | Set |
Item | Perimeter Seal |
Insert Color | Black |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Perimeter Seal, Overall Length 3 ft, Overall Width 1 3/16 in, Overall Height 7 ft, Color Gray, Flange Material Aluminum, Flange Thickness 3/16 in, Flange Width 5/16 in, For Use With Doors, Includes (1) 36 in Strip, (2) 84 in Strips, Insert Color Black, Insert Material Neoprene, Insert Size 5/16 in, Material Aluminum, Projection 5/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roughneck Gasket, Grade E, 3 In. (0390077535)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- HAMILTON Swivel Spring, Loaded Wh 5X2 Poly-Soft (S-SPWH-5SPB-2)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (1CDG2)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ES-48)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft (139SP-7)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- National Guard Door Accessories