Shop All Door Weatherstripping & Door Seals
National Guard
Magnetic Seal, Aluminum, 1-1/4in.H
Mfr # 159MA-48
Zoro # G1614466
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 5/8 in
- Color Gray
- Insert Size 3/16 in
Product Information
- Brand National Guard
- MFR # 159MA-48
- Zoro # G1614466
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Insert Size | 3/16 in |
Overall Width | 1 1/4 in |
Overall Height | 5/8 in |
Flange Width | 1-1/4" |
Details
For Use With | Doors |
Projection | 5/8 in |
Color | Gray |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104 |
Insert Color | Gray |
Item | Magnetic Seal |
Flange Finish | Anodized |
Flange Material | Aluminum |
Mounting Type | Magnetic |
Material | Anodized Aluminum |
Insert Material | Vinyl |
Flange Thickness | 1/16 in |
Sold As | Each |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Magnetic Seal, Overall Length 4 ft, Overall Width 1 1/4 in, Overall Height 5/8 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, For Use With Doors, Insert Color Gray, Insert Material Vinyl, Insert Size 3/16 in, Material Anodized Aluminum, Projection 5/8 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104, Product Type Magnetic Seal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3036)
- REV-A-SHELF Rev-A-Shelf 16 BarRestaurant Stemware Holder (3150-16SN)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Smoke (EB302-978)
- KIDDE 30 unit capacity Steel Key Cabinet (1795)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MA-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137SA-96)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- NATIONAL GUARD Facemount Overhead Door Seal, 15 Ft (81369N-15)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- National Guard Door Accessories