Shop All Door Louvers
National Guard
Louver, No Vision, 12 x 18
Mfr # L-700-BF-12x18
Zoro # G8483754
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Gray Primer
- Includes Fasteners
- Opening Height 18 in
- Opening Width 12 in
Product Information
- Brand National Guard
- MFR # L-700-BF-12x18
- Zoro # G8483754
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Height | 18 in |
Opening Width | 12 in |
Details
Item | Door Louver |
Material | Steel |
Finish | Gray Primer |
Includes | Fasteners |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFR20X25X5=DSL 20X25X5 - 19.63x24.38x4.88 MERV 8 Skuttle Aftermarket Replacement Filter (DPFR20X25X5=DSL)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T410A1013)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-2C)
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- NATIONAL GUARD Louver, Dk Bronze, 24x12 (L-700-RXDKB-24x12)
- NATIONAL GUARD Finger Guard, Dk Bronze (2248 82 DKB)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24x24 (L-700-BFDKB-24x24)
- NATIONAL GUARD Louver, 12x12 (L-700-RX-12x12)
- NATIONAL GUARD Louver, 24x18 (L-700-RX-24x18)
- NATIONAL GUARD Louver, No Vision, 24x24 (L-700-BF-24x24)
- National Guard Door Louvers