Shop All Door Louvers
National Guard
Louver, 24x12
Mfr # L-700-RX-24x12
Zoro # G6178812
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Gray Primer
- Opening Height 12 in
- Includes Fasteners
- Opening Width 24 in
Product Information
- Brand National Guard
- MFR # L-700-RX-24x12
- Zoro # G6178812
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Height | 12 in |
Opening Width | 24 in |
Details
Item | Door Louver |
Material | Steel |
Finish | Gray Primer |
Includes | Fasteners |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 12 In., Opening Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150S)
- DAYTON Motor Slide Rails (VTSYT1511LRG)
- DIVERSITECH Monitor, Dig, Single Ph.Mtr.Pro (DSP-1)
- IMPERIAL MFG Register Floor 4X12In Wht (RG1458)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 18 (L-700-BFDKB-24x18)
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24x24 (L-700-BFDKB-24x24)
- NATIONAL GUARD Door Louver Finger Guard, 83 In. H (2252B)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- National Guard Louvers