Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 35" Opening H
Mfr # L-TG-1/4"-FRA-GT118 5"x35
Zoro # G7897900
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 35 in
- Opening Width 5 in
- Finish Gray Primer
- Window Width 3 in
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-GT118 5"x35
- Zoro # G7897900
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 35 in |
Opening Width | 5 in |
Window Width | 3 in |
Window Height | 33 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Finish | Gray Primer |
Includes | Fasteners, Glazing Tape |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit with Glass, Material Steel, Opening Height 35 In., Opening Width 5 In., Window Height 33 In., Window Width 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367H)
- CODEL DOORS 30" x 80" Primed 2-Panel Interior Flat Panel Bifold Door and Hardware (2668pri8082BF)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021C-26D-41 (LR1021C-26D-41)
- E900 HARDWARE P332 32 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P332)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PRO3-GT118-7X22)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x24)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit (LFRA1002430)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-GT118 6"x27)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x18)
- National Guard Door Louver & Lite Kits