Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 32" Opening H
Mfr # L-TG-1/4"-FRA-DKB-GT118 24"x32
Zoro # G7897885
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 32 in
- Opening Width 24 in
- Window Width 22 in
- For Use With Doors
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-DKB-GT118 24"x32
- Zoro # G7897885
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 32 in |
Opening Width | 24 in |
Window Width | 22 in |
Window Height | 30 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
For Use With | Doors |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
Finish | Dark Bronze |
Includes | Fasteners, Glazing Tape |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit with Glass, Material Steel, Opening Height 32 In., Opening Width 24 In., Window Height 30 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Passage Hall/Closet Function Door Knob in Satin Stainless Steel (DL-HVB10-US32D)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HD.SQU.R.CSR.260)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- REMUNLOCKER RemUnlocker: Key Re-flashing Machine Heavy Duty Cable (REM-03)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- National Guard Doors