Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 7inx22in, Gry Primer
Mfr # L-FRA100-PRO3-GT118-7X22
Zoro # G0384310
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 22 in
- Opening Width 7 in
- Agency Compliance ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
- Includes #8 x 1-5/8 in SMS, Glazing Tape, Superlite Wired Glass
Product Information
- Brand National Guard
- MFR # L-FRA100-PRO3-GT118-7X22
- Zoro # G0384310
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 22 in |
Opening Width | 7 in |
Window Height | 20 in |
Window Width | 5 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Superlite Wired Glass |
For Use With | Doors |
Finish | Gray Primer |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2001-2006 Acura MDX / 3-Button Keyless Entry Shell / PN: 35111-STX-329 / E4EG8D-444H (ORS-ACU005)
- BOSTITCH BOX RAIL HANGERS 5-1/2 in. (N112-227)
- EMTEK Oil Rubbed Bronze Stop, 2241US10B (2241US10B)
- RENIN Renin 30 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402BWFGC030080)
- NATIONAL GUARD Lite Kit with Glass, 24inx30in, Gry Primer (L-FRA100-WG-GT118-24x30)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-18)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NATIONAL GUARD Door Louver, Steel (L-700-RXDKB-18x18)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-11x11)
- NATIONAL GUARD Lite Kit with Glass, Steel, 35" Opening H (L-TG-1/4"-FRA-DKB-GT118 5"x35)
- National Guard Door Louver & Lite Kits