Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 24inx30in, Gry Primer
Mfr # L-FRA100-WG-GT118-24x30
Zoro # G0384006
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 30 in
- Opening Width 24 in
- Finish Gray Primer
- For Use With Doors
Product Information
- Brand National Guard
- MFR # L-FRA100-WG-GT118-24x30
- Zoro # G0384006
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 30 in |
Opening Width | 24 in |
Window Height | 28 in |
Window Width | 22 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Finish | Gray Primer |
For Use With | Doors |
Agency Compliance | ANSI Z97.1 Class C, ANSI/UL10B, ANSI/US10C |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Wired Glass |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 30 In., Opening Width 24 In., Window Height 28 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NA-4)
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- DELTANA Shutter Bar/Door Latch 5/8" Antique Brass (SB3058U5)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W (STI-EM151804)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-PRO3-GT118-12X12)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x30)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-11x11)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- National Guard Door Louver & Lite Kits