Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 24inx30in, Gry Primer
Mfr # L-FRA100-PYRANF-GT118-24x30
Zoro # G0384189
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 30 in
- Opening Width 24 in
- Includes #8 x 1-5/8 in SMS, Glazing Tape, Pyran Platinum F Glass
- Window Height 28 in
Product Information
- Brand National Guard
- MFR # L-FRA100-PYRANF-GT118-24x30
- Zoro # G0384189
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 30 in |
Opening Width | 24 in |
Window Height | 28 in |
Window Width | 22 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Pyran Platinum F Glass |
Finish | Gray Primer |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 30 In., Opening Width 24 In., Window Height 28 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Green Epoxy S-Hooks, 12PK (ASG)
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Blue)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x24)
- NATIONAL GUARD 7" x 22" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT1187X22)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- NATIONAL GUARD Self Attaching Door Louver, Steel (L-700-RXDKB-14x12)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11812X12)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- National Guard Doors