Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 12inx12in, Gry Primer
Mfr # L-FRA100-PRO3-GT118-12X12
Zoro # G0383881
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 12 in
- Window Width 10 in
- Window Height 10 in
Product Information
- Brand National Guard
- MFR # L-FRA100-PRO3-GT118-12X12
- Zoro # G0383881
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Width | 10 in |
Window Height | 10 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Superlite Wired Glass |
For Use With | Doors |
Finish | Gray Primer |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- SPEC Compression Spring Music Wire, PK15 (C04200420750M)
- PAWLING Door Knob Protector, PVC, Tan (DKP-10-0-3)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Oil Rubbed Bronze (WL07U10B)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- NATIONAL GUARD Fire Rated Wired Glass, 23inx29in (L-WG-DIAMOND-23x29)
- NATIONAL GUARD Door Louver, Steel (L-700-RXDKB-18x18)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x18)
- National Guard Doors