Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 12inx12in, Drk Bronze
Mfr # L-FRA100DKB-PRO3-GT118-12X12
Zoro # G0384015
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 12 in
- Finish Dark Bronze
- Agency Compliance ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
Product Information
- Brand National Guard
- MFR # L-FRA100DKB-PRO3-GT118-12X12
- Zoro # G0384015
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Height | 10 in |
Window Width | 10 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Finish | Dark Bronze |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Superlite Wired Glass |
For Use With | Doors |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 025 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A025X500)
- SCHLAGE Indicator (L283-426 619)
- OSBORNE WOOD PRODUCTS 5 x 3 1/2 x 1/2 Thin Grape Cluster in Red Oak (7500O)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-GT118 7"x22)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NATIONAL GUARD Fire Safety Wired Glass, 5inx26in (L-PROTECT3-5X26)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x18)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- National Guard Doors