Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Steel
Mfr # L-FRA100-RD-12
Zoro # G0384295
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 12 in
- Window Width 10 in
- Agency Compliance ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Product Information
- Brand National Guard
- MFR # L-FRA100-RD-12
- Zoro # G0384295
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Width | 10 in |
Window Height | 10 in |
Details
Item | Lite Kit |
Material | Steel |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
For Use With | Doors |
Includes | #8 SMS |
Finish | Gray Primer |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Catch, Pull-to-Open, Bullet, PK4 (1VZX1)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19331)
- DIXON Grooved Fitting Gasket Baylast, 2" (G200BL)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- NATIONAL GUARD Fire Rated Wired Glass, 23inx29in (L-WG-DIAMOND-23x29)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-18)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- National Guard Door Louver & Lite Kits