Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Stainless Steel
Mfr # L-CVFM-SS-7x22
Zoro # G0384225
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Opening Height 22 in
- Opening Width 7 in
- Includes #8 x 1-5/8 in SMS
- Agency Compliance ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Product Information
- Brand National Guard
- MFR # L-CVFM-SS-7x22
- Zoro # G0384225
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 22 in |
Opening Width | 7 in |
Window Height | 20 in |
Window Width | 5 in |
Details
Item | Lite Kit |
Material | Stainless Steel |
Includes | #8 x 1-5/8 in SMS |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
For Use With | Doors |
Finish | #4 Satin |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit, Material Stainless Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP61675296195)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6020.003.L)
- AMERIMAX HOME PRODUCTS 5x10' Brown Gutter (M1573)
- PEMKO S77BL20 20' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S77BL20)
- NATIONAL GUARD Window Frame Kit, Steel, 27 x 6 In. (L-FRA100-6x27)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-23x31)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-18)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x18)
- NATIONAL GUARD Self Attaching Louver (L-700-RX-16x16)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- National Guard Door Louver & Lite Kits