Shop All Door Thresholds
National Guard
Heavy-Duty Threshold, Fluted Top, 4 ft. L
Mfr # 325HD-48
Zoro # G7898250
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Wood Screws
- Fits Door Width 48 in
Product Information
- Brand National Guard
- MFR # 325HD-48
- Zoro # G7898250
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Fits Door Width | 48 in |
Overall Length | 48" |
Height | 1/2 in |
Flange Width | 5" |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Wood Screws |
Item | Heavy-Duty Threshold |
Finish | Mill |
Flange Material | 6063 Aluminum Alloy |
Flange Finish | Mill |
Thickness | 0.25 in |
Surface Type | Fluted Top |
Standards | ANSI/BHMA A156.21 HD, ANSI/UL10C |
ADA Compliant | Yes |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Heavy-Duty Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.25 in, Material Aluminum, Standards ANSI/BHMA A156.21 HD, ANSI/UL10C, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Push Plate 3-1/2X15In Sat Nic (32238TNB-PS)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- HILLMAN 4Pkmtl Mirr Hold/Anchor (121155)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-21-GR01)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 3 ft. L (325HD-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804V-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (913-36)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- National Guard Door Accessories