Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS2-6-SC
Zoro # G7612317
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 78 3/4 in
- Width (In.) 2 9/16 in
- For Use With 1 in to 2 in Thick Door Panel
- Mounting Side
- Material Stainless Steel
Product Information
- Brand National Guard
- MFR # SLSS2-6-SC
- Zoro # G7612317
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 78 3/4 in |
Width (In.) | 2 9/16 in |
Outside Dia. | 1 in |
Mounting Hole Size (In.) | 5/8 in |
Depth (In.) | 78 3/4 in |
Height (In.) | 8 1/8 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Inside Dia. | 13/16 in |
Shaft Length | 7-5/8 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Mounting | Side |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (5) Wall Attachments, 78-3/4 in Soft-Close Track, Floor Guide |
Finish | Brushed Stainless Steel |
Color | Silver |
Hardware | Included |
Requires | 1 in to 2 in Thick Door Panel |
Max. Weight (Lb.) | 220 lb |
Type | Sliding |
Item | Hardware Pack |
Bearings | Sealed |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 7-5/8 in, Length (In.) 78 3/4 in, Height (In.) 8 1/8 in, Width (In.) 2 9/16 in, Depth (In.) 78 3/4 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Side Mounting, Mounting Hole Size (In.) 5/8 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: QUICK RELEASE KEY RING 1/CD (LKL-70701)
- PRIMELINE TOOLS Sliding Door Binder Posts with 2 Screws Steel (2 Sets) (MP2055)
- STERLING SEAL & SUPPLY 230 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD230X250)
- MIDWEST FASTENER 30 lbs. Picture Hangers 15PK (69764)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS1-8-SC)
- PRIME-LINE Pivot Guide Pin Slv&Cap (N 6637)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 5 1/4 In Keyed, PK2 (5250-18S)
- NATIONAL HARDWARE Hanger Box Rail Blt Zn 4-1/2In (N112-185)
- PRIMELINE TOOLS 5-5/8 in., Bi-Fold Door Top Guide Rod, Benchmark (Single Pack) (N 6729)
- PRIMELINE TOOLS Nylon Adjustable Floor Guide and Carpet Riser, White and Metallic (1 Set) (N 6661)
- National Guard Barn & Hanging Door Hardware