Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS1-8-SC
Zoro # G7951318
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 98 7/16 in
- Width (In.) 2 1/8 in
- For Use With 1 in to 2 in Thick Door Panel
- Mounting Top
- Material Stainless Steel
Product Information
- Brand National Guard
- MFR # SLSS1-8-SC
- Zoro # G7951318
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 98 7/16 in |
Width (In.) | 2 1/8 in |
Inside Dia. | 13/16 in |
Mounting Hole Size (In.) | 5/16 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Outside Dia. | 1 in |
Depth (In.) | 98 7/16 in |
Height (In.) | 4 3/8 in |
Shaft Length | 3-3/4 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Mounting | Top |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (6) Wall Attachments, 98-7/16 in Soft-close Track, Floor Guide |
Finish | Brushed Stainless Steel |
Color | Silver |
Item | Hardware Pack |
Type | Sliding |
Hardware | Included |
Bearings | Sealed |
Requires | 1 in to 2 in Thick Door Panel |
Max. Weight (Lb.) | 220 lb |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 3-3/4 in, Length (In.) 98 7/16 in, Height (In.) 4 3/8 in, Width (In.) 2 1/8 in, Depth (In.) 98 7/16 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Top Mounting, Mounting Hole Size (In.) 5/16 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Push Plate, 4-in x 16-in, Oil Rubbed Bronze (8200 US10B 4X16)
- PRIME-LINE Prime Line Products PL14856 Steel Sash Window Glazing Clip (6377147)
- SOUTHCO-ALBANY DIV Link Lock Lockable Ss (S K3-2403-52)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- MIDWEST FASTENER 3/4" to 1-3/8" Plastic Adjustable Floor Guides 3PK (66063)
- SCHLAGE COMMERCIAL Parts N523127 (N523127)
- PRIMELINE TOOLS 9/16 in. Offset Sliding Wardrobe Back Door Roller Assembly (2 Pack) (N 6718)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- NATIONAL HARDWARE Box Rail Brackets Galv (N104-349)
- NATIONAL HARDWARE Madison Matte Black Steel Pull Handle 1 pc (N700-100)
- National Guard Barn & Hanging Door Hardware