Shop All Door Thresholds
National Guard
Half-Saddle Threshold, Fluted Top, 3 ft. L
Mfr # 325-36
Zoro # G7897709
original price:
$77.92
5% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Height 1/2 in
- Flange Material 6063 Aluminum Alloy
Product Information
- Brand National Guard
- MFR # 325-36
- Zoro # G7897709
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Height | 1/2 in |
Flange Width | 5" |
Overall Length | 36" |
Fits Door Width | 36 in |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Aluminum |
Flange Material | 6063 Aluminum Alloy |
Standards | ANSI/BHMA A156.21, ANSI/UL10C |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Flange Finish | Mill |
Thickness | 0.25 in |
Includes | #10 x 1-1/2 in FH Zinc Wood Screws |
Item | Half-Saddle Threshold |
Finish | Mill |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Half-Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.25 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/UL10C, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Square Hinge (S35U3-R)
- LAMP 1-17/64" W x 1-31/32" H polished Lift-Off Hinge (KN-50L/SS)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" (12SB10B)
- OMNIA Center to Center Offset Door Pull Satin Stainless Steel 8" (4019/300.32D)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (325-48)
- NATIONAL GUARD 5" x 1/2" x 72" ADA Compliant Bumper Threshold (896V72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- NATIONAL GUARD Door Threshold, 48 inL, 5 inW, .078 in Thck (950N-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- National Guard Door Accessories