Shop All Door Weatherstripping & Door Seals
National Guard
Glazing Seal, 8.3 ft. Overall L
Mfr # L-GT-118-100'
Zoro # G7898171
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 100 ft
- Projection 1/8 in
- Color Black
- Mounting Type Self-Adhesive
Product Information
- Brand National Guard
- MFR # L-GT-118-100'
- Zoro # G7898171
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 100 ft |
Insert Size | 3/8" x 1/8" |
Overall Width | 3/8 in |
Overall Height | 1/8 in |
Details
For Use With | Doors |
Projection | 1/8 in |
Color | Black |
Mounting Type | Self-Adhesive |
Insert Material | PVC Foam |
Material | PVC Foam |
Sold As | Roll |
Item | Glazing Seal |
Stays Flexible to | -20 Degrees to 200 Degrees F |
Insert Color | Black |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Glazing Seal, Overall Length 100 ft, Overall Width 3/8 in, Overall Height 1/8 in, Color Black, For Use With Doors, Insert Color Black, Material PVC Foam, Projection 1/8 in, Sold As Roll, Stays Flexible to -20 Degrees to 200 Degrees F, Product Type Glazing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Access Control Keypad w/ Rim Panic, Black (M9900LITE/32D)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-3 (01-30014-3)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 12"D x 10"H (BKTM02X12X10CSPBL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- NATIONAL GUARD Fire Door Hinge Shims, 42" L, Gray, PK10 (HS-1)
- NATIONAL GUARD Smoke Seal, 8 ft. Overall L (5070B-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9600A-84)
- NATIONAL GUARD Hardware Prep Filler Kit, Flush-Bolt (HP90-FB)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (139A-96)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36x84)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- National Guard Door Bottoms, Thresholds & Seals