Shop All Door Louver & Lite Kits
National Guard
Fusible Louver, Steel
Mfr # L-1900-12x12
Zoro # G0489749
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 12 in
- Agency Compliance ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
- Finish Gray Primer
Product Information
- Brand National Guard
- MFR # L-1900-12x12
- Zoro # G0489749
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Details
Item | Fusible Louver |
Material | Steel |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Finish | Gray Primer |
Includes | #8 x 3/4 in SMS |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Fusible Louver, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 25 In., Window Width 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-3 (01-30021-3)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Self Attaching Louver, Steel, 10 ft. (L-700-RX-20x20)
- NATIONAL GUARD Lite Kit with Glass, 24inx30in, Gry Primer (L-FRA100-WG-GT118-24x30)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-12)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-GT118 6"x27)
- National Guard Door Louver & Lite Kits