Shop All Spill Containment Accessories
National Guard
Flood Barrier Shield 34"H x 40"W, Outside
Mfr # FS34 - 40
Zoro # G1585188
original price:
$1,603.15
15% off
new price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40"
- Flange Width 1-1/4"
- Barrier Thickness 1 3/4 in
- Standards FEMA Technical Bulletin 3-93
- Flange Material Marine Grade Aluminum
Product Information
- Brand National Guard
- MFR # FS34 - 40
- Zoro # G1585188
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Overall Length | 40" |
Flange Width | 1-1/4" |
Barrier Width | 40 in |
Flange Height | 13/16" |
Barrier Height | 34 in |
Insert Size | 1/4" |
Details
Barrier Thickness | 1 3/4 in |
Standards | FEMA Technical Bulletin 3-93 |
Flange Material | Marine Grade Aluminum |
Shield Material | Marine Grade Aluminum |
Color | Silver |
Item | Door Flood Barrier Shield |
Insert Material | Neoprene |
Gasket Material | Closed Cell Neoprene Rubber |
Flange Finish | Anodized |
Includes | #10 x 1-1/2 in Stainless Steel Sheet Metal Screws |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Flood Barrier Shield, Barrier Height 34 in, Barrier Width 40 in, Barrier Thickness 1 3/4 in, Shield Material Marine Grade Aluminum, Silver, Gasket Material Closed Cell Neoprene Rubber, Standards FEMA Technical Bulletin 3-93, Includes #10 x 1-1/2 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Medium (6BTSM-M)
- MSA SAFETY Gas Detector, Gray, CL2, 0 to 10 ppm (10154080)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- NATIONAL GUARD Flood Barrier Shield 34"H x 36"W, Inside (FS34 - 36)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- ABSORBENT PRODUCTS LTD. Absorbent Qd1224-6 Quick Dam Sandless Sandbags (QD1224-6)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- National Guard Spill Containment Accessories