Shop All Spill Containment Accessories
National Guard
Flood Barrier Shield 10"H x 40"W, Outside
Mfr # FS10 - 40
Zoro # G1585221
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1/4"
- Gasket Material Closed Cell Neoprene Rubber
- Insert Material Neoprene
- Flange Finish Anodized
- Flange Material Marine Grade Aluminum
Product Information
- Brand National Guard
- MFR # FS10 - 40
- Zoro # G1585221
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Insert Size | 1/4" |
Barrier Height | 10 in |
Flange Width | 1-1/4" |
Barrier Width | 40 in |
Overall Length | 40" |
Flange Height | 13/16" |
Details
Gasket Material | Closed Cell Neoprene Rubber |
Insert Material | Neoprene |
Flange Finish | Anodized |
Flange Material | Marine Grade Aluminum |
Shield Material | Marine Grade Aluminum |
Includes | #10 x 1-1/2 in Stainless Steel Sheet Metal Screws |
Item | Door Flood Barrier Shield |
Standards | FEMA Technical Bulletin 3-93 |
Barrier Thickness | 1 3/4 in |
Color | Silver |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Flood Barrier Shield, Barrier Height 10 in, Barrier Width 40 in, Barrier Thickness 1 3/4 in, Shield Material Marine Grade Aluminum, Silver, Gasket Material Closed Cell Neoprene Rubber, Standards FEMA Technical Bulletin 3-93, Includes #10 x 1-1/2 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38936)
- SIGNMISSION Designer Series-No Overnight Parking, Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9828 (A-DES-BG-1824-9828)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- MECHANIX WEAR Tactical Glove, Coyote Tan, XL, 10" L, PR (MP-F72-011)
- NATIONAL GUARD Flood Barrier Shield 34"H x 36"W, Inside (FS34 - 36)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- ENPAC Single Drum Stack Module (6007-YE)
- BRADY SPC ABSORBENTS Neoprene Drain Cover, 36in W x 36in L, Black (NPR36)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- National Guard Spill Containment Accessories