Shop All Door Louver & Lite Kits
National Guard
Fire Safety Wired Glass, 4inx34in
Mfr # L-PROTECT3-4X34
Zoro # G1614728
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Length 4 in
- Height 34 in
- Standards ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL9, ANSI/US10C, CAN/ULC-S104, CPSC- 16CFR 1211 (Category I & II), ULC CAN4-S106
Product Information
- Brand National Guard
- MFR # L-PROTECT3-4X34
- Zoro # G1614728
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Glass Length | 4 in |
Height | 34 in |
Details
Item | Fire Safety Wired Glass |
Standards | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL9, ANSI/US10C, CAN/ULC-S104, CPSC- 16CFR 1211 (Category I & II), ULC CAN4-S106 |
Description
Fire Safety Wired Glass, Glass Length 4 in, Height 34 in, Standards ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL9, ANSI/US10C, CAN/ULC-S104, CPSC- 16CFR 1211 (Category I & II), ULC CAN4-S106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38801.006.0093)
- NORTON DOOR CONTROLS Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8501 690)
- USA INDUSTRIALS Buna-N O-Ring, Dash 266, PK5 (ZUSAH70266)
- DON-JO Classic Wrap Around for Extended and Converted Backset with 5" Backset and 1-3/4" Door (CW55S)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 35" Opening H (L-TG-1/4"-FRA-GT118 5"x35)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-WG-GT118-12x12)
- NATIONAL GUARD Fire Safety Wired Glass, 5inx26in (L-PROTECT3-5X26)
- National Guard Doors