Shop All Door Weatherstripping & Door Seals
National Guard
Fire Door Gap Seal, 84 in, Gray, Steel
Mfr # GAP90-84
Zoro # G7556541
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fire Doors
- Overall Length 84 in
- Projection 3/8 in
- Color Gray
- Overall Width 1 7/16 in
Product Information
- Brand National Guard
- MFR # GAP90-84
- Zoro # G7556541
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Overall Width | 1 7/16 in |
Flange Width | 1 7/16 in |
Overall Height | 3/8 in |
Insert Size | 3/8 in |
Details
For Use With | Fire Doors |
Projection | 3/8 in |
Color | Gray |
Standards | ANSI/UL10B, ANSI/US10C, NFPA 252, NFPA 80 |
Material | Steel |
Green Environmental Attribute | Applicable to LEED Criteria |
Stays Flexible to | -60 Degrees F |
UL Fire Rating | UL10B, UL10C |
Sold As | Set |
Insert Material | PVC |
Includes | #10 x 1 in Stainless Steel Sheet Metal Screws |
Insert Color | Gray |
Flange Thickness | 1/16 in |
Flange Material | Aluminum |
Mounting Type | Screws/Self-Adhesive |
Item | Fire Door Gap Seal |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Fire Door Gap Seal, Overall Length 84 in, Overall Width 1 7/16 in, Overall Height 3/8 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 7/16 in, For Use With Fire Doors, Includes #10 x 1 in Stainless Steel Sheet Metal Screws, UL Fire Rating UL10B, UL10C, Insert Color Gray, Insert Material PVC, Insert Size 3/8 in, Material Steel, Projection 3/8 in, Sold As Set, Standards ANSI/UL10B, ANSI/US10C, NFPA 252, NFPA 80, Stays Flexible to -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 10.4 lb. (CMP1000T)
- EBERHARD MANUFACTURING CO Rotary Latch Slim-Line Thdd Hl (EMC 2T-475YC LH)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- LAZY DAISY 18in Full Round Polymer Lazy Susan Set White (LD-2062-18-11-1)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (5100N-96)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Gray (A626A-36)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160VA-96"x96)
- NATIONAL GUARD Concealed Fastener Seal, 3 ft. (170NA-36x84)
- NATIONAL GUARD Fire and Smoke Seal, TPE Rubber, 1/2in.H (5075B-36)
- NATIONAL GUARD Fire and Smoke Seal, 8 ft. Overall L (9550-96)
- National Guard Door Weatherstripping & Door Seals