Shop All Door Edge Guards
National Guard
Finger Guard, Dark Bronze
Mfr # 2248DKB-76
Zoro # G1615330
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- Material Aluminum
- Color Dark Bronze
- Finish Dark Bronze
- Mounting Screws
Product Information
- Brand National Guard
- MFR # 2248DKB-76
- Zoro # G1615330
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Length | 76 in |
Width | 1 7/8 in |
Details
Item | Finger Guard |
Material | Aluminum |
Color | Dark Bronze |
Finish | Dark Bronze |
Mounting | Screws |
Includes | #6 x 1/2 in Tek Self Drilling Screws |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Finger Guard, Length 76 In., Width 1-7/8 In., Color dark bronze, Material Aluminum, Finish Dark Bronze, Mounting Screws, Includes #6 x 1/2 In. Tek Self Drilling Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1071-W1 W.B. (DL 71 T 71) (ILCO-1071-W1)
- CROFT METALS 36 BRZ Storm Door (163-36REV-BR)
- BALDWIN ESTATE Broached Spindles (0522.004)
- USA INDUSTRIALS Buna-N O-Ring, Dash 029, PK100 (ZUSAH70029)
- NATIONAL GUARD Fire and Smoke Seal, Brown, W X H (9450-4)
- NATIONAL GUARD Finger Guard, Anodized (2248A-76)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- TRIMCO Cylindrical Lock Guard Satin Stainless Steel 4" (1082-4.630)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in. by 2-1/4 in., Stainless Finish Single Pack (U 10678)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 84"H (304.32d 84)
- National Guard Door Surface Protection